Kichler KK3713TZG "Larissa" Semi Flush Mount Ceiling Light
| Item: | KK3713TZG |
| Finish: | Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $238.12
Details and Dimensions
| Height | 13" |
| Width | 15-1/2" |
| Backplate Dimension | "5 1/2"" Diameter" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Citrine |
| Shade Material | Glass |
| Weight | 8 lbs |
| Product Specifications |


