Kichler KK3694NIW "Wynberg" Semi Flush Mount Ceiling Light
| Item: | KK3694NIW |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $90.05 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 15" |
| Width | 15" |
| Backplate Dimension | 5'' Diameter |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Satin Etched White |
| Shade Material | Glass |
| Weight | 8 lbs |
| Additional Information | 72'' Chain Included for Conversion to Pendant |


