X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3681NI "Langford" Semi Flush Mount Ceiling Light

Item: KK3681NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15-1/4"
Width 18-3/4"
Diameter 18-3/4"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 2
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Satin Etched (NI, OZ), Dusty Citrine (CST)
Construction Steel
Weight 8 lbs
Additional Information Convertible To Semi Flush Option At 13-1/4''
Chain Length 36"
UL Listed Yes