X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3677OZ "Hendrik" Semi Flush Mount Ceiling Light

Item: KK3677OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $447.00

Price: $328.10 (Pricing is for Olde Bronze)




Details and Dimensions

Height 13-3/8"
Width 24"
Diameter 24"
Backplate Dimension "7.5"" Diameter"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type "Olde Bronze, Light Umber Etched. Brushed Nickel, Etched White"
Suitable Installation Dry
Weight 14 lbs