X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3674OZ "Hendrik" Semi Flush Mount Ceiling Light

Item: KK3674OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10"
Width 15"
Diameter 15"
Number of Bulbs 2
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Satin Etched Opal (NI), Sunset Marble (OZ)
Shade Material Glass
Weight 6 lbs