X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3674NI "Hendrik" Semi Flush Mount Ceiling Light

Item: KK3674NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $297.00

Price: $218.00 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 10"
Width 15"
Number of Bulbs 2
Bulb Type A19 Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Satin Etched Opal (NI), Sunset Marble (OZ)
Shade Material Glass
Weight 6 lbs