Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3606OZW "Olympia" Semi Flush Mount Ceiling Light

Item: KK3606OZW
Finish: Olde Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 11-1/4"
Width 24"
Diameter 24"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Satin Etched (NI, OZW, DBK), Sunset Marble (OZ)
Shade Material Glass
Weight 9 lbs