X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK360006AP "Downrod" Ceiling Fan Downrod

Item: KK360006AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Select Finish:

List Price: $81.00

Price: $54.59 (Pricing is for Antique Pewter)



Details and Dimensions

Width 1"
Downrod Length 72''
Weight 1 lb