X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK360005TZP "Downrod" Ceiling Fan Downrod

Item: KK360005TZP
Finish: Tannery Bronze Powder Coat
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $66.00

Price: $42.46 (Pricing is for Tannery Bronze Powder Coat)




Details and Dimensions

Width 1"
Downrod Length 60''
Weight 5 lbs