X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK360005GST "Downrod" Ceiling Fan Downrod

Item: KK360005GST
Finish: Galvanized Steel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 1"
Downrod Length 60''
Weight 5 lbs