X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK360004AP "Downrod" Ceiling Fan Downrod

Item: KK360004AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 1"
Downrod Length 48''
Weight 4 lbs