X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK360003TZP "Downrod" Ceiling Fan Downrod

Item: KK360003TZP
Finish: Tannery Bronze Powder Coat
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 1"
Downrod Length 36''
Weight 3 lbs