X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK360003NI "Downrod" Ceiling Fan Downrod

Item: KK360003NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 1"
Downrod Length 36''
Weight 3 lbs