X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK360003AP "Downrod" Ceiling Fan Downrod

Item: KK360003AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Select Finish:

List Price: $40.50

Price: $26.29 (Pricing is for Antique Pewter)



Details and Dimensions

Width 1"
Downrod Length 36''
Weight 3 lbs