Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK360003ADC "Downrod" Ceiling Fan Downrod

Item: KK360003ADC
Finish: Adobe Cream
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Width 1"
Downrod Length 36''
Weight 3 lbs