Kichler KK360002TZP Ceiling Fan Downrod
| Item: | KK360002TZP |
| Finish: | Tannery Bronze Powder Coat |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $14.56 (Pricing is for Tannery Bronze Powder Coat)
Details and Dimensions
| Width | 1" |
| Length | 24" |
| Weight | 2 lbs |
| Product Specifications |


