X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK360002NI "Downrod" Ceiling Fan Downrod

Item: KK360002NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $31.80

Price: $20.22 (Pricing is for Brushed Nickel)



Details and Dimensions

Width 1"
Downrod Length 24''
Weight 2 lbs