Kichler KK360002AP Ceiling Fan Downrod
| Item: | KK360002AP |
| Finish: | Antique Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $15.37 (Pricing is for Antique Pewter)
Details and Dimensions
| Width | 1" |
| Length | 24" |
| Weight | 2 lbs |
| Product Specifications |


