Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Kichler
>
KK360001SNW
Kichler KK360001SNW Ceiling Fan Downrod
| Item: | KK360001SNW |
| Finish: | Satin Natural White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $11.73 (Pricing is for Satin Natural White)
Details and Dimensions
| Width | 1" |
| Length | 18" |
| Weight | 1 lb |
| Product Specifications |


