Kichler KK360001NI Ceiling Fan Downrod
| Item: | KK360001NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $12.33 (Pricing is for Brushed Nickel)
Details and Dimensions
| Width | 1" |
| Length | 18" |
| Weight | 1 lb |
| Product Specifications |


