X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK360001AP "Downrod" Ceiling Fan Downrod

Item: KK360001AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 1"
Downrod Length 18''
Weight 1 lb