X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK360000NI "Downrod" Ceiling Fan Downrod

Item: KK360000NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $18.00

Price: $12.13 (Pricing is for Brushed Nickel)



Details and Dimensions

Width 1"
Downrod Length 12''
Weight 1 lb