X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK360000AP "Downrod" Ceiling Fan Downrod

Item: KK360000AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $15.75

Price: $10.11 (Pricing is for Antique Pewter)



Details and Dimensions

Width 1"
Downrod Length 12''
Weight 1 lb