X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3502TZ "Dover" Up Light Pendant

Item: KK3502TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 19"
Width 18"
Length 18"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched Seedy
Shade Material Glass
Chain Length 72"
Wire Length 72"
Voltage 120V
Weight 8 lbs