Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3502NI "Dover" Up Light Pendant

Item: KK3502NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $219.00

Price: $146.07 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 19"
Width 18"
Length 18"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched Seedy
Shade Material Glass
Chain Length 72"
Wire Length 72"
Voltage 120V
Weight 8 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No