X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3497OZ "Eileen" Mini Pendant

Item: KK3497OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $127.50

Price: $93.59 (Pricing is for Olde Bronze)



Details and Dimensions

Height 8"
Width 4-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Umber Etched (OZ), White Etched (NI)
Weight 4 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No