Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3478OZW "Olympia" Mini Pendant

Item: KK3478OZW
Finish: Olde Bronze / Satin Etched
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $171.00

Price: $125.51 (Pricing is for Olde Bronze / Satin Etched)

Details and Dimensions

Height 14"
Width 8"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Satin Etched Cased Opal (OZW, AP), Sunset Marble (OZ)
Shade Material Glass
Wire Length 96"
Voltage 120V
Weight 3 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No