Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK3478OZ "Olympia" Mini Pendant

Item: KK3478OZ
Finish: Olde Bronze / Sunset Marble
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14"
Width 8"
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type "Satin Etched Cased Opal (OZW, AP), Sunset Marble (OZ)"
Shade Material Glass
Wire Length 96"
Voltage 120V
Weight 3 lbs