Kichler KK3478AP "Olympia" Mini Pendant
| Item: | KK3478AP |
| Finish: | Antique Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $110.06 (Pricing is for Antique Pewter)
Details and Dimensions
| Height | 14" |
| Width | 8" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Satin Etched Cased Opal (OZW, AP), Sunset Marble (OZ) |
| Shade Material | Glass |
| Wire Length | 96" |
| Voltage | 120V |
| Weight | 3 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


