Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3476NI "Telford" Mini Pendant

Item: KK3476NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $85.50

Price: $57.03 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 7"
Width 7-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type NI-Alabaster Swirl, OZ-Umber Etched
Weight 4 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No