X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3475OZ "Hendrik" Mini Pendant

Item: KK3475OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $177.00

Price: $129.92 (Pricing is for Olde Bronze)



Details and Dimensions

Height 7-1/2"
Width 5-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Light Umber Etched (OZ), Satin Etched Cased Opal (NI)
Weight 4 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No