Kichler KK3475NI "Hendrik" Mini Pendant

Item: KK3475NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $108.05



Details and Dimensions

Height 7-1/2"
Width 5-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type OZ-Light Umber Etched, NI-Satin Etched Cased Opal
Weight 4 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No