X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK345WH "Utilitarian" Outdoor Ceiling Mounted Light

Item: KK345WH
Finish: White
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5-1/4"
Width 9-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Textured Clear
Voltage 120V