X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3390CZ "Wilton" Up Light Pendant

Item: KK3390CZ
Finish: Carre Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 27-1/2"
Width 18-1/2"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Antique Barley Glass
Chain Length 72"
Weight 8 lbs