X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3384NI "Langford" Up Light Pendant

Item: KK3384NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $357.00

Price: $238.12 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 25-1/2"
Width 22"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 3
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched White (NI, OZ), Dusty Citrine (CST)
Chain Length 72"
Construction Steel
Weight 12 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No
UL Listed Yes