Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Medium (42'' to 50'') Ceiling Fans
> Kichler
>
KK337016NI
Kichler KK337016NI "Canfield" Large (52'' and Larger) Ceiling Fan
| Item: | KK337016NI |
| Finish: | Brushed Nickel / Maple |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $303.12 (Pricing is for Brushed Nickel / Maple)
Details and Dimensions
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 14° |
| Blade Color | Adobe Cream (ADC), Light Oak (BSS), Maple (NI), Walnut (OBB), Satin Natural White (SNW), Teak (TZ), White (WH) |
| Remote Control Included | Yes |
| Air Flow | 94 CFM |
| Downrod Quantity | 1 |
| Downrod Length | 4'' |
| Wire Length | 78" |
| Light Kit | Included |
| Number of Bulbs | 2 |
| Bulb Type | Compact Flurescent |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Bulb(s) Included | Yes |
| Glass Type | Etched |
| Voltage | 120V |
| Weight | 27 lbs |
| UL Listed | Yes |


