X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK337010WH "Builder" Ceiling Fan Control

Item: KK337010WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Voltage 120V
Number Of Speeds 4
Switch Type Dual Sliding Light Dimming