Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3326TZ "Willowmore" Mini Chandelier

Item: KK3326TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $222.00

Price: $162.95 (Pricing is for Tannery Bronze)

Details and Dimensions

Height 18-2/5"
Width 19"
Diameter 19"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type "Satin Etched on Nickel, Umber Etched on Bronze"
Shade Material Glass
Chain Length 72"
Weight 11 lbs
Voltage 120V