X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3325TZ "Willowmore" Up Light Pendant

Item: KK3325TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $222.00

Price: $162.95 (Pricing is for Tannery Bronze)



Details and Dimensions

Height 21"
Width 16"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type NI-Satin Etched, OZ-Umber Etched
Chain Length 72"
Weight 11 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No