X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3299OZ "Eileen" Up Light Pendant

Item: KK3299OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $717.00

Price: $526.28 (Pricing is for Olde Bronze)



Details and Dimensions

Height 26-1/8"
Width 26"
Overall Height 64-1/2"
Canopy Size 6''
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 600 W
Glass Type "White Etched (NI), Umber Etched (OZ)"
Weight 18 lbs