X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3299NI "Eileen" Up Light Pendant

Item: KK3299NI
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 26-1/8"
Width 26"
Overall Height 64-1/2"
Canopy Size 6''
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 600 W
Glass Type "White Etched (NI), Umber Etched (OZ)"
Weight 18 lbs