X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3293NIA "Wynberg" Mini Chandelier

Item: KK3293NIA
Finish: Brushed Nickel / Alabaster
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 13-1/2"
Width 22"
Diameter 22"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type "Satin Etched Glass on Nickel, Umber Etched on Bronze"
Shade Material Glass
Chain Length 72"
Weight 6 lbs
Voltage 120V