X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3279OZW "Olympia" Up Light Pendant

Item: KK3279OZW
Finish: Olde Bronze / Satin Etched
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,047.00

Price: $768.50 (Pricing is for Olde Bronze / Satin Etched)



Details and Dimensions

Height 31"
Width 36"
Overall Height 69"
Canopy Size 5''
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 750 W
Glass Type Satin Etched Cased Opal (AP,DBK,OZW), Sunset Marble (OZ)
Shade Material Glass
Weight 33 lbs