Kichler KK3279OZ "Olympia" Up Light Pendant
| Item: | KK3279OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $698.35
Details and Dimensions
| Height | 31" |
| Width | 36" |
| Overall Height | 69" |
| Canopy Size | 5'' |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 750 W |
| Glass Type | AP/DBK-Satin Etched Cased Opal, OZ-Sunset Marble |
| Weight | 33 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


