Kichler KK3278OZ "Olympia" Up Light Pendant
| Item: | KK3278OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $338.17
Details and Dimensions
| Height | 21" |
| Width | 24" |
| Overall Height | 59" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 450 W |
| Glass Type | Sunset Marble |
| Shade Material | Glass |
| Wire Length | 103" |
| Voltage | 120V |
| Weight | 12 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


