X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3278AP "Olympia" Up Light Pendant

Item: KK3278AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $507.00

Price: $372.14 (Pricing is for Antique Pewter)




Details and Dimensions

Height 21"
Width 24"
Overall Height 59"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 450 W
Glass Type Satin Etched Cased Opal (AP, DBK, OZW), Sunset Marble (OZ)
Shade Material Glass
Wire Length 103"
Voltage 120V
Weight 12 lbs