Kichler KK3275NI "Hendrik" Up Light Pendant
| Item: | KK3275NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $358.18 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 21-3/4" |
| Width | 24" |
| Overall Height | 60" |
| Canopy Size | 5'' |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Satin Etched Cased Opal (NI), Light Umber Etched (OZ) |
| Wire Length | 104" |
| Weight | 16 lbs |
| Features | • Can be mounted on a sloped ceiling up to 45 degrees. |
| Includes | 2-6'', 1-12'' Stem |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


