X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3245NI "Structures" Up Light Pendant

Item: KK3245NI
Finish: Brushed Nickel
Online Availability: Please call for availability.

List Price: $717.00

Price: $526.28



Details and Dimensions

Height 28-1/2"
Width 30"
Overall Height 66-1/2"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Satin Etched White
Shade Material Glass
Wire Length 80"
Voltage 120V
Weight 15 lbs