X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3244NI "Structures" Up Light Pendant

Item: KK3244NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $552.00

Price: $405.17



Details and Dimensions

Height 25"
Width 24"
Overall Height 63"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Satin-Etched White
Shade Material Glass
Wire Length 84"
Voltage 120V
Weight 10 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No