Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Kichler
>
KK320500SNW
Kichler KK320500SNW "Canfield" Large (52'' and Larger) Ceiling Fan
| Item: | KK320500SNW |
| Finish: | Satin Natural White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $259.62 (Pricing is for Satin Natural White)
Details and Dimensions
| Width / Diameter | 52" |
| Blade Span | 52" |
| Blade Pitch | 14° |
| Switch Type | Pull Chain |
| Fan Motor Size | 188MM X 25MM |
| Weight | 22 lbs |
| Features | • Light Kit Sold Separately |
| Includes | Fan Blades Not Included |


